Beli anchor m16 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- Boltfix Wedge Anchor (Baut Angkur Beton)atribut:
- Material (µm): 3.5 (Steel Trubolt With Zinc Coating)
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- monotaro.id Anchor Bolt L with Nut (Baut Angkur L)atribut:
- Material: Iron ST41
- Diameter (inch): 1/2
- Boltfix Chemical Anchor Stud (Baut Angkur Kimia)atribut:
- Material: Steel
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- TSP Fitting Welding Elbow 90D GIP SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Galvanized
- Pipe Angle (°): 90
- Type: Seamless
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Deskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- TAF Concrete Iron Anchor (Baut Angkur L)atribut:
- Drat Size: P 1.50
- Grade: ST37
- Material: Iron
- SANKO All-Purpose Anchor (Baut Angkur Ketok)atribut:
- Material: Steel, Surface treatment: Trivalent chromate finish
- Specification: Box
- Implant Depth (mm): 30
- Maximum Fixture Thickness (mm): 6
- Maximum Tensile Load (kN): 7.2
- Nominal Thread Designation: M10
- Preparation Hole Diameter (mm): 10.5
- Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
- Thread Length (mm): 20
- Total Length (mm): 50
- Fischer Mechanical Anchor FXA Series (Baut Angkur)Deskripsi:Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
- monotaro.id Dynabolt SS 304 (Baut Angkur)atribut:
- Material: SS 304
- Yoshinobu High Anchor Sanko (Baut Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- HAFAS Hit Anchor Bolt (Baut Angkur)atribut:
- Product Code: BTH10MCYZ
Daftar Harga anchor m16 Terbaru October 2026
| monotaro.id Hit Anchor (Baut Angkur Ketok) | Rp15.900 |
| Boltfix Wedge Anchor (Baut Angkur Beton) | Rp7.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| monotaro.id Anchor Bolt L with Nut (Baut Angkur L) | Rp1.099.900 |
| HILTI Anchor Rod (Baut Angkur Kimia) | Rp74.900 |
| Boltfix Chemical Anchor Stud (Baut Angkur Kimia) | Rp22.900 |
| Sherlock Anchor Bolt (Baut Angkur Beton) | Rp9.900 |
| TSP Fitting Welding Elbow 90D GIP SCH 40 | Rp139.900 |
| SANKO Hit Anchor Type C (Baut Angkur Ketok) | Rp9.900 |
| monotaro.id Dynabolt (Baut Angkur Beton) | Rp2.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/boP108160420-1.jpg)
/k2P106189722-1.jpg)
/7nP104885275-1.jpg)
/pjP106033919-1.jpg)
/75P104885257-1.jpg)
/arP106920387-1.jpg)
/pcP105064912-1.jpg)

/7xP105638285-2.jpg)
/9nP105781347-12.jpg)
/P102599453-1.jpg)
/5vP104885211-1.jpg)
/rdP106481985-1.jpg)
/P102035948-1.jpg)
/arP103639387-1.jpg)
/8bP105855299-3.jpg)
/7aP103639262-1.jpg)
/77P102036259-2.jpg)
/6gP110227232-1.jpg)
/e0P103948504-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)